Zoro Homepage

4-in-1 Drilling and Turning Tool, 1.5XD, Left-Hand, Diameter: 16mm

  • Mfr # 268405 16

  • Zoro # G014819251


product price: $242.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268405 16
Zoro #
G014819251
UPC #
-
Country of Origin
Czechia

Description

Plain shank. Application: 1. Facing of end faces. 2. Drilling drilling out and drilling from solid - flat drilled hole end. 3. Internal longitudinal turning. 4. External longitudinal turning. Note: Choose corner radii and toolholder size as large as possible. Drilling tolerance + 0.15 mm for drilling processes with a driven tool. When drilling greater than nominal diameter, residual material will remain. Always use internal cooling for drilling at least 5 bar. Through-coolant: yes Reach L1: 24 mm Shank Diameters: 20 mm Overall length L: 125 mm suitable indexable insert: ZCMX 08 Pack of insert screws: 269028 42 IP9, 1.4 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.