Zoro Homepage

4 Pc Deburring Tool Set in Foam

  • Mfr # 954758 4

  • Zoro # G614484330


product price: $59.25
/ea

Key Features

Number of Pieces
4
For Material Thickness
30
Width
150 mm
Height
75 mm
Depth
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954758 4
Zoro #
G614484330
UPC #
-
Country of Origin
Israel

Dimensions

For Material Thickness
30
Width
150 mm
Height
75 mm
Depth
200 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
4
Version
With tool kit

Description

Supplied with: Rigid foam inlay, empty No. 952001 size 954758: 1 pc. Deburrer set 4 holders with 1 blade each No. 839901 size CR8, D50, N1, S10: 1 pc. each Degree of fill of a drawer in units: 6x8 Width: 150 mm Depth: 200 mm Width in G: 6 Depth in G: 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.