
4 Pc ESD Pliers Set in Foam
Mfr # 973210 4
Zoro # G814419538
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
4
Depth
250 mm
Width
200 mm
Overall Thickness
30 mm
Electrostatic Characteristic
EGB/ESD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
973210 4
Zoro #
G814419538
UPC #
-
Country of Origin
Germany
Dimensions
Depth
250 mm
Width
200 mm
Overall Thickness
30 mm
Details
Item
Rigid Foam Inlay
Number of Pieces
4
Electrostatic Characteristic
EGB/ESD
Version
With pliers
Description
Popular tool selections in ESD foam inlay. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: ESD rigid foam inlay, empty No. 973200 size 973210: 1 pc. GARANT ESD electronics side cutter No. 726742 size 135: 1 pc. GARANT electronics snipe-nosed pliers No. 727162 size 155: 1 pc. GARANT electronics snipe-nosed pliers, fine, No. 727170 size 140S: 1 pc. GARANT electronics round-nose pliers No. 727175 size 135: 1 pc. electrostatic characteristic: EGB/ESD Width: 200 mm Depth: 250 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.