
4 Pc Pliers Set in Foam
Mfr # 955230 4
Zoro # G214387611
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
4
Width
383 mm
Depth
176 mm
Overall Thickness
30 mm
Version
With pliers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
955230 4
Zoro #
G214387611
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
383 mm
Depth
176 mm
Overall Thickness
30 mm
Details
Item
Rigid Foam Inlay
Number of Pieces
4
Version
With pliers
Description
Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 955230: 1 pc. GARANT water pump pliers No. 706001 size 250: 1 pc. GARANT side cutter No. 724840 size 160: 1 pc. GARANT snipe-nose pliers No. 713040 size 200: 1 pc. GARANT combination pliers No. 700940 size 180: 1 pc. suitable for shadowboard depth: 176 mm Width: 383 mm Depth: 176 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.