Zoro Homepage

41 Pc 1/4 inch Drive Socket Set, with Surface Drive, 6 pt, 4 mm to 14 mm

  • Mfr # 630325 SD

  • Zoro # G714371462


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Width across flats range, Surface Drive
4-14 mm
Hexagon socket profile
Surfacedrive
Height
45 mm
Width
147 mm
Overall Length
257 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630325 SD
Zoro #
G714371462
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width across flats range, Surface Drive
4-14 mm
Height
45 mm
Width
147 mm
Overall Length
257 mm

Details

Item
Hexagon socket
Hexagon socket profile
Surfacedrive
Square with Wobble-Fix
with angle of inclination

Description

Drives / accessories to DIN 3122 / 3123, sockets to DIN 3124. Internal / external square drives to DIN 3120. System box of virtually indestructible ABS plastic with integral hinges and innovative, easy-to-use snap fastener. All tools are held securely for easy access in a specially moulded PUR foam insert. The Surface Drive profile works directly on the faces of the nuts and bolts, weaker corners are protected. Even intermediate sizes e.g. inch size bolts and worn bolt heads can be tightened or released using the Surface Drive profile. The Wobble-Fix extensions allow use at an angle and can be secured by clicking into place. All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay. Application: For external hexagon screws / nuts with thread M2 M8 and for hexagon socket head screws with thread M4 M10. For Pozidriv and Phillips screws with thread M2 M6, slot-head screws with thread M2 M4 and for internal Torx screws with thread M2.5 M8. Material: Chrome vanadium steel, chrome-plated. Supplied with: Surface Drive hexagon sockets: 13 pcs. No. 631225 size 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 Bits, C 6.3, for hex socket: 4 pcs. similar to No. 675240 size 3, 4, 5, 6 Bits, C 6.3, for Phillips: 3 pcs. similar to No. 675310 size 1/25, 2/25, 3/25 Bits, C 6.3, for Pozidriv: 3 pcs. similar to No. 675320 size 1/25, 2/25, 3/25 Bits, C 6.3, for slot-head: 3 pcs. similar to No. 675250 size 3.5x0.6, 5.5x0.8, 8x1.2 Bits, C 6.3, for internal Torx: 6 pcs. similar to No. 675340 size TX10, TX15, TX20, TX25, TX30, TX40 T-handle: 1 pc. No. 633029 size 116 Spin type speeder: 1 pc. 632829 size 146 Extensions Wobble-Fix: 2 pcs. 632519 size 50, 100 Universal joint: 1 pc. No. 633529 size 1/4 Ratchet: 1 pc. No. 632025 size 1/4 with ejector Adaptor E 6.3: 1 pc. similar to No. 675020 size 6.3K for 1/4 inch bits C 6.3 Converter: 1 pc. bit shank E 6.3 square 1/4 inch Bit adapter: 1 pc. similar to No. 676800, 1/4 inch square socket bit holder 1/4 inch Presented in: ABS plastic box Degree of fill of a drawer in units: 5x10 Height: 45 mm Square drive: 1/4 in Width across flats range, Surface Drive: 4-14 mm Width across flats range, hexagon wrenches: 3-6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.