Zoro Homepage

45 Degree Chamfer Mill, 12mm Diameter, 4 Cutting Edges

  • Mfr # 216460 12

  • Zoro # G916115567


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219828 (6IP; 0.6 Nm)
Coolant Through
Yes
Cutting Angle
45°
Shank Type
Plain shank
Shank Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216460 12
Zoro #
G916115567
UPC #
-
Country of Origin
Italy

Dimensions

Shank Diameter
12 mm
Overall Length
100 mm
Shank Dia.
12 mm
Min. Infeed Dia.
18.7 mm
Max. Chamfering Dia.
18.5 mm

Details

Insert Screw
219828 (6IP; 0.6 Nm)
Item
Indexable end mill
Coolant Through
Yes
Cutting Angle
45°
Shank Type
Plain shank
Tool Exchange
PowerCard
Number of Teeth
4
Overhang
24 mm
Dia
12 mm

Description

Application: For effective machining especially for small chamfering operations. For forwards and reverse chamfering at high speeds. Reverse chamfering possible from size 6. Note: Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP. Tool exchange: PowerCard Number of cutting edges Z: 4D: 12 mm maximum chamferingDmax: 18.5 mm Overhang L1: 24 mm Overall length Ltot: 100 mm ShankDs h6: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.