
45 Degree Chamfer Mill, 16mm Diameter, 2 Inserts
Mfr # 216100 16
Zoro # G316115754
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Chamfer Angle
16°
Insert Screw
219805 (15IP; 3.8 Nm)
Coolant Through
Yes
Overall Length
110 mm
Shank Type
Weldon shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
216100 16
Zoro #
G316115754
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
110 mm
Shank Diameter
16 mm
Shank Dia.
16 mm
Min. Infeed Dia.
28.5 mm
Max. Chamfering Dia.
28.3 mm
Details
Chamfer Angle
16°
Insert Screw
219805 (15IP; 3.8 Nm)
Item
Indexable end mill
Coolant Through
Yes
Shank Type
Weldon shank
Cutting Angle
45°
Number of Teeth
2
Tool Exchange
PowerCard
Overhang
20.5 mm
Description
Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 2D: 16 mm maximum chamferingDmax: 28.3 mm Overhang L1: 20.5 mm Overall length Ltot: 110 mm ShankDs h6: 16 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.