Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Chamfer Mill, 16mm Diameter, 2 Inserts

  • Mfr # 216102 16

  • Zoro # G416115654


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Shank Type
with thread
Overall Length
28 mm
Coolant Through
Yes
Insert Screw
219805 (15IP; 3.8 Nm)
Cutting Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
216102 16
Zoro #
G416115654
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
28 mm
Cutting Dia.
16 mm
Diameter 2
17.7 mm
Diameter 1
10.5 mm
Min. Infeed Dia.
28.5 mm
Max. Chamfering Dia.
28.3 mm

Details

Shank Type
with thread
Item
Indexable end mill
Coolant Through
Yes
Insert Screw
219805 (15IP; 3.8 Nm)
Tool Exchange
PowerCard
Mounting Thread
M10
Dia
16 mm
Overhang
18 mm
Number of Teeth
2

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 2 maximum chamferingDmax: 28.3 mm Overhang L1: 18 mmD1 h6: 10.5 mm Overall length Ltot: 28 mmD2: 17.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.