Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Chamfer Mill, 16mm Diameter, 5 Cutting Edges

  • Mfr # 216460 16

  • Zoro # G916115598


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain shank
Shank Dia.
16 mm
Insert Screw
219828 (6IP; 0.6 Nm)
Overall Length
110 mm
Cutting Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216460 16
Zoro #
G916115598
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
16 mm
Overall Length
110 mm
Shank Diameter
12 mm
Max. Chamfering Dia.
22.7 mm
Min. Infeed Dia.
22.9 mm

Details

Shank Type
Plain shank
Item
Indexable end mill
Insert Screw
219828 (6IP; 0.6 Nm)
Cutting Angle
45°
Coolant Through
Yes
Number of Teeth
5
Tool Exchange
PowerCard
Dia
16 mm
Overhang
20 mm

Description

Application: For effective machining especially for small chamfering operations. For forwards and reverse chamfering at high speeds. Reverse chamfering possible from size 6. Note: Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP. Tool exchange: PowerCard Number of cutting edges Z: 5D: 16 mm maximum chamferingDmax: 22.7 mm Overhang L1: 20 mm Overall length Ltot: 110 mm ShankDs h6: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.