Zoro Homepage

45 Degree Chamfer Mill, 17.5mm Diameter, 3 Inserts

  • Mfr # 216102 17,5

  • Zoro # G516115738


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
17.5 mm
Coolant Through
Yes
Insert Screw
219805 (15IP; 3.8 Nm)
Shank Type
with thread
Overall Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216102 17,5
Zoro #
G516115738
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
17.5 mm
Overall Length
30 mm
Diameter 2
17.7 mm
Diameter 1
10.5 mm
Min. Infeed Dia.
30 mm
Max. Chamfering Dia.
29.8 mm

Details

Coolant Through
Yes
Insert Screw
219805 (15IP; 3.8 Nm)
Shank Type
with thread
Item
Indexable end mill
Dia
17.5 mm
Tool Exchange
PowerCard
Number of Teeth
3
Overhang
18 mm
Mounting Thread
M10

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 3 maximum chamferingDmax: 29.8 mm Overhang L1: 18 mmD1 h6: 10.5 mm Overall length Ltot: 30 mmD2: 17.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.