Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Chamfer Mill, 23.5mm Diameter, 4 Inserts

  • Mfr # 216102 23,5

  • Zoro # G016115740


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219805 (15IP; 3.8 Nm)
Cutting Dia.
23.5 mm
Shank Type
with thread
Coolant Through
Yes
Overall Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216102 23,5
Zoro #
G016115740
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
23.5 mm
Overall Length
35 mm
Diameter 1
12.5 mm
Max. Chamfering Dia.
35.8 mm
Diameter 2
20.7 mm
Min. Infeed Dia.
36 mm

Details

Insert Screw
219805 (15IP; 3.8 Nm)
Item
Indexable end mill
Shank Type
with thread
Coolant Through
Yes
Mounting Thread
M12
Overhang
23 mm
Dia
23.5 mm
Tool Exchange
PowerCard
Number of Teeth
4

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 4 maximum chamferingDmax: 35.8 mm Overhang L1: 23 mmD1 h6: 12.5 mm Overall length Ltot: 35 mmD2: 20.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.