Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Chamfer Mill, 2mm Diameter, 1 Cutting Edges

  • Mfr # 216460 2

  • Zoro # G016115559


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
80 mm
Shank Diameter
10 mm
Cutting Angle
45°
Shank Type
Plain shank
Insert Screw
219828 (6IP; 0.6 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216460 2
Zoro #
G016115559
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
80 mm
Shank Diameter
10 mm
Shank Dia.
2 mm
Max. Chamfering Dia.
8.5 mm

Details

Cutting Angle
45°
Shank Type
Plain shank
Item
Indexable end mill
Insert Screw
219828 (6IP; 0.6 Nm)
Coolant Through
Yes
Dia
2 mm
Number of Teeth
1
Overhang
20 mm
Tool Exchange
PowerCard

Description

Application: For effective machining especially for small chamfering operations. For forwards and reverse chamfering at high speeds. Reverse chamfering possible from size 6. Note: Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP. Tool exchange: PowerCard Number of cutting edges Z: 1D: 2 mm maximum chamferingDmax: 8.5 mm Overhang L1: 20 mm Overall length Ltot: 80 mm ShankDs h6: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.