Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Chamfer Mill, 33.5mm Diameter, 5 Inserts

  • Mfr # 216100 33,5

  • Zoro # G916115741


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
45°
Shank Dia.
33.8 mm
Insert Screw
219805 (15IP; 3.8 Nm)
Shank Diameter
25 mm
Overall Length
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
216100 33,5
Zoro #
G916115741
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
33.8 mm
Shank Diameter
25 mm
Overall Length
140 mm
Max. Chamfering Dia.
45.8 mm
Min. Infeed Dia.
46 mm

Details

Cutting Angle
45°
Insert Screw
219805 (15IP; 3.8 Nm)
Item
Indexable end mill
Shank Type
Weldon shank
Coolant Through
Yes
Overhang
30 mm
Number of Teeth
5
Tool Exchange
PowerCard
Dia
33.5 mm

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 5D: 33.8 mm maximum chamferingDmax: 45.8 mm Overhang L1: 30 mm Overall length Ltot: 140 mm ShankDs h6: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.