Zoro Homepage

45 Degree Chamfer Mill, 33.5mm Diameter, 5 Inserts

  • Mfr # 216102 33,5

  • Zoro # G516115646


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
33.5 mm
Insert Screw
219805 (15IP; 3.8 Nm)
Overall Length
40 mm
Shank Type
with thread
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216102 33,5
Zoro #
G516115646
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
33.5 mm
Overall Length
40 mm
Diameter 1
17 mm
Max. Chamfering Dia.
45.8 mm
Diameter 2
28.7 mm
Min. Infeed Dia.
46 mm

Details

Insert Screw
219805 (15IP; 3.8 Nm)
Shank Type
with thread
Item
Indexable end mill
Coolant Through
Yes
Number of Teeth
5
Overhang
24 mm
Mounting Thread
M16
Tool Exchange
PowerCard
Dia
33.5 mm

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 5 maximum chamferingDmax: 45.8 mm Overhang L1: 24 mmD1 h6: 17 mm Overall length Ltot: 40 mmD2: 28.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.