Zoro Homepage

45 Degree Chamfer Mill, 8mm Diameter, 1 Inserts

  • Mfr # 216100 8

  • Zoro # G816115735


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
45°
Shank Diameter
16 mm
Coolant Through
Yes
Shank Type
Weldon shank
Overall Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216100 8
Zoro #
G816115735
UPC #
-
Country of Origin
Italy

Dimensions

Shank Diameter
16 mm
Overall Length
80 mm
Shank Dia.
8 mm
Min. Infeed Dia.
20.4 mm
Max. Chamfering Dia.
20.2 mm

Details

Cutting Angle
45°
Coolant Through
Yes
Shank Type
Weldon shank
Item
Indexable end mill
Insert Screw
219804 (15IP; 3.8 Nm)
Number of Teeth
1
Dia
8 mm
Overhang
17 mm
Tool Exchange
PowerCard

Description

Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Number of cutting edges Z: 1D: 8 mm maximum chamferingDmax: 20.2 mm Overhang L1: 17 mm Overall length Ltot: 80 mm ShankDs h6: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.