Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Degree Chamfer Mill, 9mm Diameter, 2 Cutting Edges

  • Mfr # 216460 9

  • Zoro # G316115532


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90 mm
Coolant Through
Yes
Shank Diameter
10 mm
Insert Screw
219828 (6IP; 0.6 Nm)
Cutting Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216460 9
Zoro #
G316115532
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
90 mm
Shank Diameter
10 mm
Shank Dia.
9 mm
Max. Chamfering Dia.
15.7 mm
Min. Infeed Dia.
15.9 mm

Details

Coolant Through
Yes
Item
Indexable end mill
Insert Screw
219828 (6IP; 0.6 Nm)
Cutting Angle
45°
Shank Type
Plain shank
Dia
9 mm
Number of Teeth
2
Tool Exchange
PowerCard
Overhang
24 mm

Description

Application: For effective machining especially for small chamfering operations. For forwards and reverse chamfering at high speeds. Reverse chamfering possible from size 6. Note: Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP. Tool exchange: PowerCard Number of cutting edges Z: 2D: 9 mm maximum chamferingDmax: 15.7 mm Overhang L1: 24 mm Overall length Ltot: 90 mm ShankDs h6: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.