Zoro Homepage

5-in-1 Drilling and Turning Tool, 2.25XD, Right-Hand, Diameter: 8mm

  • Mfr # 268467 8

  • Zoro # G714819230


product price: $401.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268467 8
Zoro #
G714819230
UPC #
-
Country of Origin
Germany

Description

With internal cooling. Plain shank with collar. Application: Face turning, longitudinal turning, drilling, internal longitudinal turning, countersinking. Note: Choose corner radii as large as possible. Always use internal cooling for drilling at least 5 bar. Use the drilling and turning tool in long chipping structural steels and long chipping stainless steels only up to 1.5xD. Through-coolant: yes Bore diameter tolerance D: 0/+0.22 mm Overhang LA: 22.5 mm Shank length Ls: 38 mm Reach L1: 18 mm Shank Diameters: 10 mm Diameter2: 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.