
5 Pc Master Steel Carbide Burr Set for Steels, Coarse, AlCrN Coated
Mfr # 547405 5
Zoro # G514484324
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
5
Tool material
Carbide AlCrN
Series
GARANT Master Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
547405 5
Zoro #
G514484324
UPC #
-
Country of Origin
Germany
Details
Item
Burr
Number of Pieces
5
Tool material
Carbide AlCrN
Series
GARANT Master Steel
Description
The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimized chip formation no pointed chips ensures good surface quality. Shank 6 mm. The newly developed innovative tooth geometry permits high metal removal rates combined with extremely smooth running and very good guidance. The optimum chip formation no pointed chips achieves high surface quality in roughing and finishing applications. STEEL Cut carbide burr set with popular shape variants. With high-performance coating for longer tool life, less heat input, better chip evacuation. High rate of material removal. Smooth running. High-performance coating for low thermal stress, longer tool life, and improved chip evacuation. State-of-the-art substrate optimized for steel materials. Maximum tool life. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Application: optimized for use on steel and steel castings. Suitable for use with power tools and industrial robots on almost all steel materials. For deburring, edge breaking, cleaning, weld and surface preparation. Supplied with: 1 pc. each No. 547400 size A1225, C1225, D1210, G1225, F1225. Note: Materials with poor heat conductivity, reduce speed to avoid overheating of the burr and smearing. Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.