Zoro Homepage

5 Pc Pliers Set in Foam

  • Mfr # 954295 5

  • Zoro # G314387870


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Overall Thickness
30 mm
Depth
500 mm
Width
250 mm
Height
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
954295 5
Zoro #
G314387870
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Thickness
30 mm
Depth
500 mm
Width
250 mm
Height
75 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
5

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast color of blue indicates if a tool is missing. The rigid foam inlays fill 1/4 10 G x 10 G or 250 x 250 mm or 1/2 10 G x 20 G or 250 x 500 mm of the usable drawer area. Suitable for: New GARANT GridLine workbenches with full extension drawers and a new drawer module of 20 G x 20 G or 500 x 500 mm W x D. Supplied with: Rigid foam inlay, empty No. 952001 size 954295: 1 pc. GARANT combination pliers No. 700940 size 180: 1 pc. GARANT water pump pliers No. 706001 size 250: 1 pc. GARANT snipe-nose pliers No. 713040 size 200: 1 pc. GARANT snipe-nose pliers, angled No. 713440 size 200: 1 pc. GARANT side cutter No. 724840 size 160: 1 pc. Degree of fill of a drawer in units: 10x20 Width: 250 mm Depth: 500 mm Width in G: 10 Depth in G: 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.