Shop GARANT
See all product information
Create Account
5 Pc Pro Steel High-Precision HSS Countersink Set, 90 Deg, TiAlN Coated, 6.3 mm to 20.5 mm
- Mfr # 150301 5
- Zoro # G914391734
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Shank Type - Machining
Parallel shank to h9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150301 5
- Zoro #
- G914391734
- UPC #
- -
- Country of Origin
- Germany
- Item
- Stepped drill and countersink
- Countersink Angle
- 90 Degrees
- Number of Flutes
- 3
- Material - Machining
- HSS
- Finish
- TiAlN
- Shank Type - Machining
- Parallel shank to h9
Description
High-precision countersink No. 150130. All countersinks have 3 cutting edges. Special geometry with extremely unequal spacing and matching cutting edge preparation. Radially relief ground. Flutes ground from solid. Newly developed special TiAlN coating for long service life. High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C. Advantage: Very smooth cutting throughout the entire countersinking operation. Chatter-free running for perfect results and optimum tool service life. Application: High-precision countersinks for production of precise, round 90 Deg countersunk surfaces. Content: 1 pc. each countersink: Size 6.3, 10.4, 12.4, 16.5, 20.5 Supplied with: 5-piece precision countersink set in a round box. Shank: Parallel shank to h9 Number of cutting edges Z: 3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.