5 Pc Pro Steel High-Precision HSS Countersink Set, 90 Deg, TiAlN Coated, 6.3 mm to 20.5 mm

  • Mfr # 150303 5

  • Zoro # G314391785


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Shank Type - Machining
Three clamping flats to h9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150303 5
Zoro #
G314391785
UPC #
-
Country of Origin
Germany

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Shank Type - Machining
Three clamping flats to h9

Description

High-precision countersink No. 150132. All countersinks also have 3 drive flats on the shank for use in a 3-jaw chuck. All countersinks have 3 cutting edges. Special geometry with extremely unequal spacing and matching cutting edge preparation. Radially relief ground. Flutes ground from solid. Newly developed special TiAlN coating for long service life. High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C. Advantage: Very smooth cutting throughout the entire countersinking operation. Chatter-free running for perfect results and optimum tool service life. Application: High-precision countersinks for production of precise, round 90 Deg countersunk surfaces. Content: 1 pc. each countersink: Sizes 6.3, 10.4, 12.4, 16.5, 20.5 Supplied with: 5-piece precision countersink set in a round box. Shank: Three clamping flats to h9 Number of cutting edges Z: 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.