
5 Pc Sabre Saw Blade Set, Type: 1122BF
Mfr # 588600 1122BF
Zoro # G214500867
product price: $28.89
/eaKey Features
Material
Bi-Metal
Application
Steel
Type
1122BF
Propulsive equipment
Sabre saw
Optimised For Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
588600 1122BF
Zoro #
G214500867
UPC #
-
Country of Origin
Switzerland
Dimensions
Length
8.86 in
Sheet thickness (perforated panel)
3-8 mm
Details
Item
Sabre saw blade
Teeth per Inch
14
Material
Bi-Metal
Application
Steel
Type
1122BF
Propulsive equipment
Sabre saw
Optimised For Material
Steel
Metal profile (open)
< 175 mm
Number of blades
5
Description
Sabre saw blades for metal. optimized for material: Steel Sheet thickness perforated panel: 3-8 mm Metal profile open: < 175 mm Type of cutting: straight cutting fine Type of cutting: flush cutting Saw blade material: BiM Tooth pitch: 1.8 mm Blade length: 225 mm Number of blades: 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.