Zoro Homepage

5 Pc Sabre Saw Blade Set, Type: 1155CHM

  • Mfr # 588600 1155CHM

  • Zoro # G514501045


product price: $30.49
/ea

Key Features

Teeth per Inch
3 mm
Length
8.86 in
Material
Carbide
Application
Stainless Steel
Type
1155CHM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588600 1155CHM
Zoro #
G514501045
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
8.86 in
Sheet thickness (perforated panel)
4-12 mm

Details

Item
Sabre saw blade
Teeth per Inch
3 mm
Material
Carbide
Application
Stainless Steel
Type
1155CHM
Optimised For Material
INOX
Metal profile (open)
< 175 mm
Number of blades
1
Propulsive equipment
Sabre saw

Description

Sabre saw blades for metal. Carbide-tipped teeth, for carrier blade with very high resilience combined with flexibility. Note: Reduce the stroke rate, work without blade swing, use coolant. optimized for material: INOX Sheet thickness perforated panel: 4-12 mm Metal profile open: < 175 mm Type of cutting: quick straight cutting coarse Type of cutting: precise angular cutting Saw blade material: Carbide Tooth pitch: 3 mm Blade length: 225 mm Number of blades: 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.