Zoro Homepage

5 Pc Sabre Saw Blade Set, Type: 922BF

  • Mfr # 588600 922BF

  • Zoro # G714501029


product price: $18.25
/ea

Key Features

Material
Bi-Metal
Application
Steel
Type
922BF
Propulsive equipment
Sabre saw
Number of blades
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588600 922BF
Zoro #
G714501029
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
5.91 in
Sheet thickness (perforated panel)
3-8 mm

Details

Item
Sabre saw blade
Teeth per Inch
14
Material
Bi-Metal
Application
Steel
Type
922BF
Propulsive equipment
Sabre saw
Number of blades
5
Optimised For Material
Steel
Metal profile (open)
< 100 mm

Description

Sabre saw blades for metal. optimized for material: Steel Sheet thickness perforated panel: 3-8 mm Metal profile open: < 100 mm Type of cutting: straight cutting fine Saw blade material: BiM Tooth pitch: 1.8 mm Blade length: 150 mm Number of blades: 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.