Zoro Homepage

5 Pc Sabre Saw Blade Set, Type: 922EHM

  • Mfr # 588600 922EHM

  • Zoro # G614501075


product price: $22.59
/ea

Key Features

Teeth per Inch
1.4 mm
Length
5.91 in
Material
Carbide
Application
INOX
Type
922EHM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588600 922EHM
Zoro #
G614501075
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
5.91 in
Sheet thickness (solid panel)
2-4 mm

Details

Item
Sabre saw blade
Teeth per Inch
1.4 mm
Material
Carbide
Application
INOX
Type
922EHM
Number of blades
1
Metal profile (closed)
< 100 mm
Propulsive equipment
Sabre saw
Optimised For Material
INOX

Description

Sabre saw blades for metal. Carbide teeth strip for very long service life on stainless steel. Note: Reduce the stroke rate, work without blade swing, use coolant. optimized for material: INOX Sheet thickness solid panel: 2-4 mm Metal profile closed: < 100 mm Type of cutting: straight cutting fine Saw blade material: Carbide Tooth pitch: 1.4 mm Blade length: 150 mm Number of blades: 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.