Zoro Homepage

5 Pc T-handle Nut Driver in Foam, 8 mm to 13 mm

  • Mfr # 952658 5

  • Zoro # G014403948


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Thickness
30 mm
Version
With socket
Depth
500 mm
Width
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952658 5
Zoro #
G014403948
UPC #
-
Country of Origin
Slovenia

Dimensions

Thickness
30 mm
Depth
500 mm
Width
200 mm
Height
75 mm

Details

Number of Pieces
5
Item
Rigid Foam Inlay
Version
With socket

Description

Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 952658: 1 pc. GARANT nut spinner No. 622552 size 8, 10, 11, 12, 13: 1 pc. each Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.