Zoro Homepage

55 Degree Milling Insert for Internal/External Thread, 14 TPI

  • Mfr # 218081 14

  • Zoro # G116115558


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Grade
HB7735
Insert Size
25 mm
Coating
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218081 14
Zoro #
G116115558
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
25 mm

Details

Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Item
Cutter insert for milling
Grade
HB7735
Coating
TiAlN
Number of Teeth
13
Flank Angle
55°
Correction Factor
2.5
Teeth per Inch
14
Thread profile
Full profile
Thread per Inch
14
Thread Pitch
1,814 mm
Full Profile
Yes

Description

Version: Sturdy milling inserts for high feed rates and high productivity. Double-edged. Application: For internal and external threads 55 deg. to standard BS 84: 1956- DIN 259- ISO 228/1: 1982. Tolerance class Medium Class A. Note: Always fit the thread milling inserts with the marks matching- otherwise the thread will be distorted! Sides have either a mark or no mark. Feed fz = HB 7720 in steel 900 N/mm2 = 0.15 mm / tooth. Insert size: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.