
55 Degree Milling Insert for Internal/External Thread, 19 TPI
Mfr # 218078 19
Zoro # G716115644
product price: $88.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Insert Size
24 mm
Grade
HB7735
Coating
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218078 19
Zoro #
G716115644
UPC #
-
Country of Origin
Israel
Dimensions
Insert Size
24 mm
Details
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Grade
HB7735
Item
Cutter insert for milling
Coating
TiAlN
Teeth per Inch
19
Correction Factor
2.5
Thread Pitch
1.336 mm
Thread profile
Full profile
Full Profile
Yes
Number of Teeth
18
Flank Angle
55°
Thread per Inch
19
Description
Version: Sturdy milling inserts for high feed rates and high productivity. Single-edged Application: For internal and external threads 55 deg. to standard BS 84: 1956- DIN 259- ISO 228/1: 1982. Tolerance class Medium Class A. Note: Always fit the thread milling inserts with the marks matching- otherwise the thread will be distorted! Sides have either a mark or no mark. Feed fz = HB 7720 in steel 900 N/mm2 = 0.15 mm / tooth. Insert size: 24 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.