Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 Degree Milling Insert for Thread Milling, 11 TPI

  • Mfr # 217290 11

  • Zoro # G316115686


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
right-hand and left-hand
Grade
HB7720
Application
Internal and external
Insert Material
Carbide
Number of Clamping Slots
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217290 11
Zoro #
G316115686
UPC #
-
Country of Origin
Germany

Dimensions

Depth
1.494 mm
External Dia.
16 mm

Details

Cutting Direction
right-hand and left-hand
Grade
HB7720
Application
Internal and external
Item
Cutter insert for circular milling
Insert Material
Carbide
Number of Clamping Slots
6
Teeth per Inch
11
Thread profile
Full profile
Number of Teeth
6
Flank Angle
55°
Full Profile
Yes
Thread Pitch
2.3 mm
Thread per Inch
11
Insert Geometry
Full profile
Type
P16

Description

Milling insert 55 deg. 11 Insert geometry: Full profile Application: Internal and external ExternalD: 16 mm Depth t: 1.494 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.