
55 Degree Milling Insert for Thread Milling, 11 TPI
Mfr # 217295 11
Zoro # G516115684
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Grade
HB7720
Application
Internal and external
Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Full Profile
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
217295 11
Zoro #
G516115684
UPC #
-
Country of Origin
Germany
Dimensions
Depth
1.478 mm
External Dia.
26 mm
Details
Grade
HB7720
Application
Internal and external
Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Item
Cutter insert for circular milling
Full Profile
Yes
Insert Geometry
Full profile
Flank Angle
55°
Thread per Inch
11
Type
P26
Thread Pitch
2.309 mm
Number of Teeth
6
Number of Clamping Slots
6
Thread profile
Full profile
Description
Version: For thread >-1 inch. Cutting direction: right-hand and left-hand Number of cutting edges Z: 6 Insert geometry: Full profile Application: Internal and external ExternalD: 26 mm Depth t: 1.478 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.