Zoro Homepage

55 Degree Milling Insert for Thread Milling, 19 TPI

  • Mfr # 217288 19

  • Zoro # G116115664


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Cutting Direction
right-hand and left-hand
Application
Internal and external
Grade
HB7720
Insert Material
Carbide
Thread Pitch
1.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217288 19
Zoro #
G116115664
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.87 mm
External Dia.
9.6 mm

Details

Cutting Direction
right-hand and left-hand
Application
Internal and external
Item
Cutter insert for circular milling
Grade
HB7720
Insert Material
Carbide
Thread Pitch
1.3 mm
Full Profile
Yes
Thread profile
Full profile
Flank Angle
55°
Type
P12
Insert Geometry
Full profile
Thread per Inch
19
Number of Teeth
3
Number of Clamping Slots
3

Description

Milling insert 55 deg. 19 Insert geometry: Full profile Application: Internal and external ExternalD: 9.6 mm Depth t: 0.87 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.