5/8in-11 HSS Round Die, for Whitworth Threads to BSW Standards, Closed/Pre-Slit Form

  • Mfr # 141550 W5/8

  • Zoro # G314389423


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Thread Type
BSW
Die Material
HSS
Standards
EN 22568
Size
W5/8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141550 W5/8
Zoro #
G314389423
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
5/8"-11
Size
W5/8 mm

Details

Item
Die
Thread Type
BSW
Die Material
HSS
Standards
EN 22568

Description

Closed, pre-slit form, with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For Whitworth threads to BSW standard BS84 in the tolerance field medium. Standard: EN 22568 Threads per inch: 11 Thread Dia. 15.88 mm External Dia. 45 mm Height: 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.