Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Pc Countersink Set, 90 Deg, Extra Long, Uncoated, 6.3 mm to 20.5 mm

  • Mfr # 150374 6

  • Zoro # G114387919


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Shank Type - Machining
Plain shank with h9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150374 6
Zoro #
G114387919
UPC #
-
Country of Origin
Germany

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Shank Type - Machining
Plain shank with h9

Description

Handy for assembly and workshop use. Countersink No. 150372, with extra-long shank. Content: 1x each countersink: Size 6.3, 8.3, 10.4, 12.4, 16.5, 20.5 Supplied with: 6-piece countersink set in a case. Shank: Plain shank with h9 Number of cutting edges Z: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.