Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Pc High-Precision HSS-E Countersink Set, 90 Deg, AlTiCN Coated, 6 mm to 19 mm

  • Mfr # 150394 6

  • Zoro # G814388544


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS E
Finish
AlTiCN
Shank Type - Machining
Plain shank with h9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150394 6
Zoro #
G814388544
UPC #
-
Country of Origin
France

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS E
Finish
AlTiCN
Shank Type - Machining
Plain shank with h9
Number of Pieces
6

Description

Countersink sets, in a case. Practical set for assembly and workshop use. Application: High-precision countersinks for chatter-free production of precise, round 90 Deg countersunk surfaces. Content: 1 pc. each precision countersink: Size 6, 8, 10, 11.5, 15, 19 Shank: Plain shank with h9 Number of cutting edges Z: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.