Shop GARANT
See all product information
Create Account
6 Pc Master SteelHT Countersink with 3 Drive Flats Set, 90 Deg, TiAlN Coated, 6.3 mm to 20.5 mm
- Mfr # 150356 6
- Zoro # G414387909
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS E
Finish
TiAlN
Shank Type - Machining
Shank with h9 and three drive flats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150356 6
- Zoro #
- G414387909
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Stepped drill and countersink
- Countersink Angle
- 90 Degrees
- Number of Flutes
- 3
- Material - Machining
- HSS E
- Finish
- TiAlN
- Shank Type - Machining
- Shank with h9 and three drive flats
- Number of Pieces
- 6
Description
Countersink sets in a case. Handy for assembly and workshop use. Content: 1 pc. each countersink: Size 6.3, 8.3, 10.4, 12.4, 16.5, 20.5 Note: Empty case for 5 countersinks, see No. 150368 5 commodity group 15. Shank: Shank with h9 and three drive flats Number of cutting edges Z: 3
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.