6 Pc Master SteelHT HSS-E Countersink Set, 90 Deg, TiAlN Coated, 6.3 mm to 20.5 mm

  • Mfr # 150354 6

  • Zoro # G914387904


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS E
Finish
TiAlN
Shank Type - Machining
Plain shank with h9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150354 6
Zoro #
G914387904
UPC #
-
Country of Origin
Germany

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS E
Finish
TiAlN
Shank Type - Machining
Plain shank with h9
Number of Pieces
6

Description

Countersink sets in a case. Handy for assembly and workshop use. Application: High precision countersinks for chatter-free countersinking. Content: 1 pc. each countersink: Size 6.3, 8.3, 10.4, 12.4, 16.5, 20.5 Note: Empty case for 5 countersinks, see No. 150368 5 commodity group 15. Shank: Plain shank with h9 Number of cutting edges Z: 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.