
6 Pc Slotted Screwdrivers Set in Foam, 2.5 mm to 8 mm
Mfr # 953326 6
Zoro # G214387390
product price: $94.59
/ea
Free Shipping & Returns
Key Features
Number of Pieces
6
Width
150 mm
Thickness
30 mm
Depth
400 mm
Version
With screwdriver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
953326 6
Zoro #
G214387390
UPC #
-
Country of Origin
Slovenia
Dimensions
Width
150 mm
Thickness
30 mm
Depth
400 mm
Height
75 mm
Details
Item
Rigid Foam Inlay
Number of Pieces
6
Version
With screwdriver
Description
Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 953326: 1 pc. GARANT screwdriver for slot-head No. 660032 size 2.5, 3.5, 4, 5.5, 6.5, 8: 1 pc. each Degree of fill of a drawer in units: 6x16 Width: 150 mm Depth: 400 mm Width in G: 6 Depth in G: 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.