
60 Degree Milling Insert, 1-3, 5mm Pitch
Mfr # 217505 1-3,5
Zoro # G816115469
product price: $56.29
/eaKey Features
Insert Thickness
3.5 mm
Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Grade
HB7720
Application
Internal and external
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
217505 1-3,5
Zoro #
G816115469
UPC #
-
Country of Origin
Germany
Dimensions
Insert Thickness
3.5 mm
Depth
0.578 - 2.023 mm
External Dia.
17.5 mm
Details
Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Item
Cutter insert for circular milling
Grade
HB7720
Application
Internal and external
Pitch
1-3.5 mm
Type
2
Max. Thread Pitch
3.5 mm
Thread profile
Partial profile
Thread Pitch
1 mm
Number of Teeth
3
Flank Angle
60°
Full Profile
No
Insert Geometry
Partial profile
Number of Clamping Slots
3
Description
Note: 55 deg. inserts on request. Cutting direction: right-hand and left-hand Number of cutting edges Z: 3 Insert geometry: Partial profile Application: Internal and external ExternalD: 17.5 mm Depth t: 0.578 - 2.023 mm Insert thickness E: 3.5 mm for threads : M22
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.