Zoro Homepage

60 Degree Milling Insert, 1, 5mm Pitch

  • Mfr # 217505 1,5

  • Zoro # G416115524


product price: $69.55
/ea

Key Features

Grade
HB7720
Insert Thickness
3.5 mm
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Application
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217505 1,5
Zoro #
G416115524
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
3.5 mm
Depth
0.864 mm
External Dia.
17.5 mm

Details

Grade
HB7720
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Item
Cutter insert for circular milling
Application
Internal
Pitch
1.5 mm
Flank Angle
60°
Number of Clamping Slots
3
Thread Pitch
1.5 mm
Number of Teeth
3
Insert Geometry
Full profile
Thread profile
Full profile
Full Profile
Yes
Type
2

Description

Note: 55 deg. inserts on request. Cutting direction: right-hand and left-hand Number of cutting edges Z: 3 Insert geometry: Full profile Application: Internal ExternalD: 17.5 mm Depth t: 0.864 mm Insert thickness E: 3.5 mm for threads : M24x1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.