Zoro Homepage

60 Degree Milling Insert, 2mm Pitch

  • Mfr # 217510 2

  • Zoro # G816115551


product price: $71.99
/ea

Key Features

Application
Internal
Grade
HB7720
Insert Thickness
4 mm
Insert Material
Carbide
Cutting Direction
right-hand and left-hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217510 2
Zoro #
G816115551
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
4 mm
External Dia.
23 mm
Depth
1.159 mm

Details

Application
Internal
Grade
HB7720
Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Pitch
2 mm
Item
Cutter insert for circular milling
Thread profile
Full profile
Number of Clamping Slots
3
Number of Teeth
3
Flank Angle
60°
Type
1
Thread Pitch
2 mm
Full Profile
Yes
Insert Geometry
Full profile

Description

Note: 55 deg. inserts on request. Cutting direction: right-hand and left-hand Number of cutting edges Z: 3 Insert geometry: Full profile Application: Internal ExternalD: 23 mm Depth t: 1.159 mm Insert thickness E: 4 mm for threads : M30x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.