
60 Degree Milling Insert, 3, 5mm Pitch
Mfr # 217510 3,5
Zoro # G316115488
product price: $71.99
/eaKey Features
Insert Material
Carbide
Insert Thickness
4 mm
Cutting Direction
right-hand and left-hand
Grade
HB7720
Application
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
217510 3,5
Zoro #
G316115488
UPC #
-
Country of Origin
Germany
Dimensions
Insert Thickness
4 mm
Depth
2.023 mm
External Dia.
23 mm
Details
Pitch
3.5 mm
Item
Cutter insert for circular milling
Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Grade
HB7720
Application
Internal
Insert Geometry
Full profile
Thread Pitch
3.5 mm
Number of Clamping Slots
3
Thread profile
Full profile
Type
1
Flank Angle
60°
Number of Teeth
3
Full Profile
Yes
Description
Note: 55 deg. inserts on request. Cutting direction: right-hand and left-hand Number of cutting edges Z: 3 Insert geometry: Full profile Application: Internal ExternalD: 23 mm Depth t: 2.023 mm Insert thickness E: 4 mm for threads : M33x3.5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.