Zoro Homepage

60 Degree Milling Insert, 3mm Pitch

  • Mfr # 217505 3

  • Zoro # G716115552


product price: $83.45
/ea
Free Shipping & Returns

Key Features

Cutting Direction
right-hand and left-hand
Grade
HB7720
Insert Thickness
3.5 mm
Application
Internal
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217505 3
Zoro #
G716115552
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
3.5 mm
Depth
1.728 mm
External Dia.
17.5 mm

Details

Cutting Direction
right-hand and left-hand
Grade
HB7720
Item
Cutter insert for circular milling
Pitch
3 mm
Application
Internal
Insert Material
Carbide
Insert Geometry
Full profile
Flank Angle
60°
Thread Pitch
3 mm
Thread profile
Full profile
Type
2
Number of Clamping Slots
3
Number of Teeth
3
Full Profile
Yes

Description

Note: 55 deg. inserts on request. Cutting direction: right-hand and left-hand Number of cutting edges Z: 3 Insert geometry: Full profile Application: Internal ExternalD: 17.5 mm Depth t: 1.728 mm Insert thickness E: 3.5 mm for threads : M24x3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.