
60 Degree Milling Insert for External Thread, 2mm Pitch
Mfr # 218070 2
Zoro # G616115676
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Insert Size
25 mm
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Grade
HB7720
Thread profile
Full profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218070 2
Zoro #
G616115676
UPC #
-
Country of Origin
Israel
Dimensions
Insert Size
25 mm
Details
Pitch
2 mm
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Grade
HB7720
Item
Cutter insert for milling
Thread profile
Full profile
Number of Teeth
12
For Threads
M16
Correction Factor
2.5
Full Profile
Yes
Thread Pitch
2 mm
Flank Angle
60°
Description
Version: Sturdy milling inserts for high feed rates and high productivity. Double-edged. Application: For metric external threads 60 deg. to DIN / ISO R 262 DIN 13 tolerance class 6g. Note: Always fit the thread milling inserts with the marks matching- otherwise the thread will be distorted! Sides have either a mark or no mark. Feed fz = HB 7720 in steel 900 N/mm2 = 0.15 mm / tooth. Cutting direction: right-hand and left-hand Insert size: 25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.