Zoro Homepage

60 Degree Milling Insert for Internal Thread, 0, 75mm Pitch

  • Mfr # 218056 0,75

  • Zoro # G016115788


product price: $88.45
/ea
Free Shipping & Returns

Key Features

Insert Size
19 mm
Coating
TiAlN
Grade
HB7735
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218056 0,75
Zoro #
G016115788
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
19 mm

Details

Coating
TiAlN
Pitch
0.75 mm
Grade
HB7735
Cutting Direction
right-hand and left-hand
Item
Cutter insert for milling
Insert Material
Carbide
For Threads
M4.5
Correction Factor
2.5
Thread Pitch
0.75 mm
Number of Teeth
27
Full Profile
Yes
Thread profile
Full profile
Flank Angle
60°

Description

Version: Sturdy milling inserts for high feed rates and high productivity. Single-edged. Application: For metric internal threads 60 deg. to DIN / ISO R 262 DIN 13 tolerance class 6g. Note: Always fit the thread milling inserts with the marks matching- otherwise the thread will be distorted! Sides have either a mark or no mark. Feed fz = HB 7720 in steel 900 N/mm2 = 0.15 mm / tooth. Cutting direction: right-hand and left-hand Insert size: 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.