Zoro Homepage

60 Degree Milling Insert for Internal Thread, 1, 25mm Pitch

  • Mfr # 218058 1,25

  • Zoro # G116115572


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
right-hand and left-hand
Coating
TiAlN
Grade
HB7735
Insert Material
Carbide
Insert Size
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218058 1,25
Zoro #
G116115572
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
24 mm

Details

Cutting Direction
right-hand and left-hand
Coating
TiAlN
Grade
HB7735
Insert Material
Carbide
Pitch
1.25 mm
Item
Cutter insert for milling
Correction Factor
2.5
Thread profile
Full profile
Thread Pitch
1.25 mm
Number of Teeth
20
Flank Angle
60°
Full Profile
Yes

Description

Version: Sturdy milling inserts for high feed rates and high productivity. Single-edged Application: For metric internal threads 60 deg. to DIN / ISO R 262 DIN 13 tolerance class 6H. Note: Always fit the thread milling inserts with the marks matching- otherwise the thread will be distorted! Sides have either a mark or no mark. Feed fz = HB 7720 in steel 900 N/mm2 = 0.15 mm / tooth. Cutting direction: right-hand and left-hand Insert size: 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.