Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 Degree Milling Insert for Internal Thread, 3mm Pitch

  • Mfr # 218060 3

  • Zoro # G916115499


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Insert Size
25 mm
Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Grade
HB7720
Correction Factor
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218060 3
Zoro #
G916115499
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
25 mm

Details

Insert Material
Carbide
Cutting Direction
right-hand and left-hand
Pitch
3 mm
Grade
HB7720
Item
Cutter insert for milling
Correction Factor
2.5
Thread profile
Full profile
Thread Pitch
3 mm
For Threads
M24; M27
Full Profile
Yes
Number of Teeth
8
Flank Angle
60°

Description

Version: Sturdy milling inserts for high feed rates and high productivity. Double-edged Application: For metric internal threads 60 deg. to DIN / ISO R 262 DIN 13 tolerance class 6g. Note: Always fit the thread milling inserts with the marks matching- otherwise the thread will be distorted! Sides have either a mark or no mark. Feed fz = HB 7720 in steel 900 N/mm2 = 0.15 mm / tooth. Cutting direction: right-hand and left-hand Insert size: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.