Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 Degree Milling Insert for Internal Thread, 4mm Pitch

  • Mfr # 218063 4

  • Zoro # G216115809


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Insert Size
41 mm
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Grade
HB7720
Thread Pitch
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218063 4
Zoro #
G216115809
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
41 mm

Details

Item
Cutter insert for milling
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Pitch
4 mm
Grade
HB7720
Thread Pitch
4 mm
Number of Teeth
10
Full Profile
Yes
Flank Angle
60°
Correction Factor
2.5
For Threads
M36; M39
Thread profile
Full profile

Description

Version: Sturdy milling inserts for high feed rates and high productivity. Double-edged Application: For metric internal threads 60 deg. to DIN / ISO R 262 DIN 13 tolerance class 6g. Note: Always fit the thread milling inserts with the marks matching- otherwise the thread will be distorted! Sides have either a mark or no mark. Feed fz = HB 7720 in steel 900 N/mm2 = 0.15 mm / tooth. Cutting direction: right-hand and left-hand Insert size: 41 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.