Zoro Homepage

60 Degree Milling Insert for Thread Milling, 1.5mm Pitch

  • Mfr # 217285 1,5

  • Zoro # G116115756


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Grade
HB7720
Cutting Direction
right-hand and left-hand
Application
Internal
Number of Teeth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217285 1,5
Zoro #
G116115756
UPC #
-
Country of Origin
Germany

Dimensions

External Dia.
26 mm
Depth
0.864 mm

Details

Insert Material
Carbide
Pitch
1.5 mm
Grade
HB7720
Cutting Direction
right-hand and left-hand
Application
Internal
Item
Cutter insert for circular milling
Number of Teeth
6
Type
P26
Number of Clamping Slots
6
Full Profile
Yes
Thread Pitch
1.5 mm
Thread profile
Full profile
Flank Angle
60°
Insert Geometry
Full profile

Description

Note: Corrected profile threading inserts eliminate the need to program a correction to the diameter. Therefore use these inserts only for the specified thread sizes. When using the circular milling cutter No. 217252 size 18L and 18XL- the partial profile insert No. 217281 size 1-4 can be used only up to pitch 3.0. Cutting direction: right-hand and left-hand Number of cutting edges Z: 6 Insert geometry: Full profile Application: Internal ExternalD: 26 mm Depth t: 0.864 mm for threads : M30x1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.