Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 Degree Milling Insert for Thread Milling, 2.5-4mm Pitch

  • Mfr # 217281 2,5-4

  • Zoro # G016115467


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Application
Internal and external
Grade
HB7720
Cutting Direction
right-hand and left-hand
Max. Thread Pitch
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217281 2,5-4
Zoro #
G016115467
UPC #
-
Country of Origin
Germany

Dimensions

Depth
2.6 mm
External Dia.
16 mm

Details

Item
Cutter insert for circular milling
Insert Material
Carbide
Application
Internal and external
Grade
HB7720
Cutting Direction
right-hand and left-hand
Pitch
2.5-4 mm
Max. Thread Pitch
4 mm
Insert Geometry
Partial profile
Thread Pitch
2.5 mm
Type
P16
Thread profile
Partial profile
Full Profile
No
Number of Clamping Slots
6
Flank Angle
60°
Number of Teeth
6

Description

Note: Corrected profile threading inserts eliminate the need to program a correction to the diameter. Therefore use these inserts only for the specified thread sizes. When using the circular mill No. 217252 size 18L and 18XL- the partial profile insert No. 217281 size 1-4 can be used only up to pitch 3.0. Cutting direction: right-hand and left-hand Number of cutting edges Z: 6 Insert geometry: Partial profile Application: Internal and external ExternalD: 16 mm Depth t: 2.6 mm for threads : M22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.