Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 Degree Milling Insert for Thread Milling, 2.5-5mm Pitch

  • Mfr # 217285 2,5-5

  • Zoro # G916115758


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Application
Internal and external
Grade
HB7720
Flank Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217285 2,5-5
Zoro #
G916115758
UPC #
-
Country of Origin
Germany

Dimensions

Depth
3.2 mm
External Dia.
26 mm

Details

Cutting Direction
right-hand and left-hand
Pitch
2.5-5 mm
Insert Material
Carbide
Application
Internal and external
Grade
HB7720
Item
Cutter insert for circular milling
Flank Angle
60°
Number of Clamping Slots
6
Thread Pitch
2.5 mm
Max. Thread Pitch
5 mm
Number of Teeth
6
Type
P26
Full Profile
No
Thread profile
Partial profile
Insert Geometry
Partial profile

Description

Note: Corrected profile threading inserts eliminate the need to program a correction to the diameter. Therefore use these inserts only for the specified thread sizes. When using the circular milling cutter No. 217252 size 18L and 18XL- the partial profile insert No. 217281 size 1-4 can be used only up to pitch 3.0. Cutting direction: right-hand and left-hand Number of cutting edges Z: 6 Insert geometry: Partial profile Application: Internal and external ExternalD: 26 mm Depth t: 3.2 mm for threads : M36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.